Shop All Honing Brushes
Flex-Hone Tool
GBD500400 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC)
Mfr # GBD500400
Zoro # G7998098
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Silicon Carbide
- Overall Length 17 1/2 in
- Abrasive Length 6 in
- Compatible Bore Diameter - Maximum 5 in
Product Information
- Brand Flex-Hone Tool
- MFR # GBD500400
- Zoro # G7998098
- UPC # 843469151230
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 17 1/2 in |
Abrasive Length | 6 in |
Compatible Bore Diameter - Maximum | 5 in |
Stem Diameter | 0.35 in |
Compatible Bore Diameter - Minimum | 4 1/2 in |
Details
Item | Flexible Cylinder Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Operating Speed - Maximum | 600 RPM |
End Marking Color | Yellow |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.35 in, Abrasive Length 6 in, Overall Length 17 1/2 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 4 1/2 in, End Marking Color Yellow, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA X-LOCK 4 1/2" Type 29 Flap Disc, 60 Grit (T-03903)
- NORTON ABRASIVES CutOff Wheel, GeminiFreeCut, 3"x.062"x1/4" (66243510645)
- OSG Carbide Bur, Inverted Taper, 1/4 in. (852-2500)
- WALTER SURFACE TECHNOLOGIES Cut-Off Wheel, T1, 5x1/32x7/8 (11T552)
- FLEX-HONE TOOL BC25824 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC25824)
- FLEX-HONE TOOL BC20M32 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20M32)
- FLEX-HONE TOOL BC158LA FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC158LA)
- FLEX-HONE TOOL BC5M2500CCBN FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 2500 Mesh Grit, Cubic Boron Nitride(CBN) (BC5M2500CCBN)
- FLEX-HONE TOOL BC151612 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC151612)
- FLEX-HONE TOOL BC20032 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC20032)
- FLEX-HONE TOOL BC23424 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC23424)
- Flex-Hone Tool Honing Brushes