Shop All Honing Brushes
Flex-Hone Tool
GBD414400 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC)
Mfr # GBD414400
Zoro # G7997617
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Silicon Carbide
- Overall Length 13 1/2 in
- Abrasive Length 6 in
- End Marking Color Yellow
Product Information
- Brand Flex-Hone Tool
- MFR # GBD414400
- Zoro # G7997617
- UPC # 843469150790
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 13 1/2 in |
Abrasive Length | 6 in |
Compatible Bore Diameter - Maximum | 4 1/4 in |
Stem Diameter | 0.31 in |
Compatible Bore Diameter - Minimum | 3 3/4 in |
Details
Item | Flexible Cylinder Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
End Marking Color | Yellow |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 600 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 3/4 in, End Marking Color Yellow, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Sanding Belt, Coated, 37 in W, 60 in L, 80 Grit, Not Applicable, Ceramic, 984F, Maroon (7000148168)
- VSM Abrasive Belt, 60 Grit, Ceramic, 6x48", PK10, Coated, 6" W, 48" L, 60 Grit, Medium, Ceramic, XK870X (282831)
- VIRGINIA ABRASIVES Virginia Abrasives 007-17212 17 x 2 in. 12 Grit Floor Sanding Disc - Pack Of 20 (756323)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 36 Grit, Extra Coarse, Ceramic, Blaze R980P, Orange (69957345460)
- FLEX-HONE TOOL BC5812 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC5812)
- FLEX-HONE TOOL GBD712400 FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD712400)
- FLEX-HONE TOOL BC3412 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC3412)
- FLEX-HONE TOOL GBD31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD31232)
- FLEX-HONE TOOL BC30032 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC30032)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 18X36, 1/8" Nipple, 36" Overall Length (18X36)
- WEILER CrossFlex Standard Duty Bore Brush 2-1/2 Diameter 320SC Grit (34241)
- Flex-Hone Tool Honing Brushes