Shop All Honing Brushes
Flex-Hone Tool
GBD41432 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC)
Mfr # GBD41432
Zoro # G2805101
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4.25
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Hone Length 6 in
Product Information
- Brand Flex-Hone Tool
- MFR # GBD41432
- Zoro # G2805101
- UPC # 843469150745
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 4.25 |
Hone Length | 6 in |
Overall Length | 13.5 |
Abrasive Length | 6.00 |
Compatible Bore Diameter - Maximum | 4 1/4 in |
Compatible Bore Diameter - Minimum | 4 in |
Stem Diameter | 0.31 in |
Details
Item | Flexible Cylinder Hone |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Weight | 1.56 |
Recommended RPM | 350 - 600 |
Operating Speed - Maximum | 600 RPM |
Primary Material Application | Stainless Steel |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 4 1/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 6 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 600 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 4 in, End Marking Color Not Applicable, Grade Extra Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Belt, Medium, 1-1/2"X30" (79592)
- TOUGH GUY Condenser, Dia 9/16, 1/4-28(M) Thread, L 6 (3HHA4)
- DEWALT Brushes (PFC1671450)
- METABO Flap Disc 4 1/2" Flapper Plus 80 7/8 T29 Fiberglass (629421000)
- FLEX-HONE TOOL BC9M24 FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC9M24)
- FLEX-HONE TOOL BC31618 FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 180 Grit, Silicon Carbide (SC) (BC31618)
- FLEX-HONE TOOL BC20M18 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC20M18)
- FLEX-HONE TOOL BC95M400BC FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC95M400BC)
- FLEX-HONE TOOL BC214400 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC214400)
- FLEX-HONE TOOL BC218240BC FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 240 Grit, Boron Carbide (BC) (BC218240BC)
- FLEX-HONE TOOL 07409 FLEX-HONE for Firearms For a .30-06 Rifle Chamber in 400 Grit Silicon Carbide (07409)
- Flex-Hone Tool Honing Brushes