Shop All Honing Brushes
Flex-Hone Tool
GBD40080BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 80 Grit, Boron Carbide (BC)
Mfr # GBD40080BC
Zoro # G7997090
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 4
- Grit 80
- Abrasive Material Boron Carbide
- Overall Length 13.5
- Weight 1.44
Product Information
- Brand Flex-Hone Tool
- MFR # GBD40080BC
- Zoro # G7997090
- UPC # 843469150103
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 4 |
Overall Length | 13.5 |
Bore dia. | 4" |
Abrasive Length | 6.00 |
Details
Item | Standard and Heavy Duty GBD Flexible Hone |
Grit | 80 |
Abrasive Material | Boron Carbide |
Weight | 1.44 |
Recommended RPM | 350 - 600 |
Description
Flex Hone,4",101mm,80G Boron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 10" x 1/8" Cut-Off Wheel, 5/8" A.H. - Q - SGP HD STEEL (66009)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 9 pc (310-120016)
- PFERD 4" M-BRAD® WF Wheel Brush - 5/8" A.H., .040 Ceramic Ox. - 120 Grit (84211)
- MERIT Qk Chang Dsc BU Pad, 1D, TP, SnapOnOff (08834164002)
- FLEX-HONE TOOL GBD712LA FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GBD712LA)
- FLEX-HONE TOOL BC316170200CD FLEX-HONE, 0.187" (4.7mm) bore, 6" OAL, 170/200 Mesh Grit, Diamond (CD) (BC316170200CD)
- FLEX-HONE TOOL GBD712240BC FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 240 Grit, Boron Carbide (BC) (GBD712240BC)
- FLEX-HONE TOOL GBD120012 FLEX-HONE, 12.000" (305mm) bore, 34" OAL, 120 Grit, Silicon Carbide (SC) (GBD120012)
- FLEX-HONE TOOL GBD41412 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD41412)
- FLEX-HONE TOOL BC8M18 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC8M18)
- FLEX-HONE TOOL BC78800 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC78800)
- Flex-Hone Tool Honing Brushes