Shop All Honing Brushes
Flex-Hone Tool
GBD312400 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC)
Mfr # GBD312400
Zoro # G7995681
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Silicon Carbide
- Overall Length 13 1/2 in
- Abrasive Length 5 in
- Operating Speed - Maximum 900 RPM
Product Information
- Brand Flex-Hone Tool
- MFR # GBD312400
- Zoro # G7995681
- UPC # 843469148643
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 13 1/2 in |
Abrasive Length | 5 in |
Compatible Bore Diameter - Maximum | 3 1/2 in |
Stem Diameter | 0.31 in |
Compatible Bore Diameter - Minimum | 3 in |
Details
Item | Flexible Cylinder Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Operating Speed - Maximum | 900 RPM |
End Marking Color | Yellow |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 5 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 400, Operating Speed - Maximum 900 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3 in, End Marking Color Yellow, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Standard Glove, 7" x 24", PR (41515)
- SHARK INDUSTRIES 2" Fine/Blue Surface Conditioning Discs - 50 Pk (13005)
- UNEEDA Sanding Sheet 9 x 11 EKAWET Silicon Carbide, Grit #1000 (M-127685)
- OSBORN Knot Wire End Brush, 1/2", 0003000500 (0003000500)
- FLEX-HONE TOOL BC5M240AO FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC5M240AO)
- FLEX-HONE TOOL BC112800 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC112800)
- FLEX-HONE TOOL BCKC 5-Piece FLEX-HONE Kit in 180 Grit Silicon Carbide (BCKD)
- FLEX-HONE TOOL BC218800AO FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC218800AO)
- FLEX-HONE TOOL GB31218 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB31218)
- FLEX-HONE TOOL BC13412 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC13412)
- WEILER CrossFlex Standard Duty Bore Brush 1 Diameter 180SC Grit (34191)
- Flex-Hone Tool Honing Brushes