Shop All Honing Brushes
Flex-Hone Tool
GB33412 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC)
Mfr # GB33412
Zoro # G1381461
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3 3/4 in
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Hone Length 3-1/2 in
Product Information
- Brand Flex-Hone Tool
- MFR # GB33412
- Zoro # G1381461
- UPC # 843469143693
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 3 3/4 in |
Hone Length | 3-1/2 in |
Overall Length | 13 1/2 in |
Abrasive Length | 3 1/2 in |
Compatible Bore Diameter - Maximum | 3 3/4 in |
Stem Diameter | 0.31 in |
Compatible Bore Diameter - Minimum | 7 mm |
Details
Item | Flexible Cylinder Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Operating Speed - Maximum | 1,200 RPM |
Primary Material Application | Stainless Steel |
Stem Marking Color | Yellow |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
End Marking Color | Yellow |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.31 in, Abrasive Length 3 1/2 in, Overall Length 13 1/2 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 7 mm, End Marking Color Yellow, Grade Coarse, Stem Marking Color Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Abrasve Roll, 1-1/2"Wx150 ft. L, 400G, Brwn (66261126279)
- NORTON ABRASIVES CutOff Whl, Gemini Ductile, 14"x.125"x20mm (66252837843)
- WESTWARD Double Spiral Tube Brush, 5-1/2" L, PK10 (88398)
- NORTON CO EMERY CLOTH 1 X 150 YRD 100 GRIT (NR26275)
- FLEX-HONE TOOL BC8M800AO FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC8M800AO)
- FLEX-HONE TOOL BC34240AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC34240AO)
- FLEX-HONE TOOL GBD1000180AO FLEX-HONE, 10.000" (254mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD1000180AO)
- FLEX-HONE TOOL BC178600AO FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC178600AO)
- FLEX-HONE TOOL GB41818 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB41818)
- FLEX-HONE TOOL BC21418 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21418)
- FLEX-HONE TOOL BC8M170200CD FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC8M170200CD)
- Flex-Hone Tool Honing Brushes