Shop All Honing Brushes
Flex-Hone Tool
CHC55M18 FLEX-HONE for Chamfers, 0.217" (5.5mm) bore, 0.031-0.050 Chamfer, 180 Grit (SC)
Mfr # CHC55M18
Zoro # G5519329
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.217
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 8
- Weight 0.0438
Product Information
- Brand Flex-Hone Tool
- MFR # CHC55M18
- Zoro # G5519329
- UPC # 843469140470
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.217 |
Overall Length | 8 |
Abrasive Length | 1.50 |
Details
Item | Ch-C 5.5Mm Large Chamfer 180Sc |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Weight | 0.0438 |
Recommended RPM | 1000 - 1200 |
Description
Ch-C 5.5Mm Large Chamfer 180Sc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8"x3/4" Cyl Radius End Carbide Burr 1/4" Shank - Aluminum (DULSC3NF)
- ARC ABRASIVES Qlok-S Ao/X Gp 2In 240 (31459)
- UNITED ABRASIVES/SAIT Depressed Center Wheels, Type 27, 6" Dia, .045" Thick, 7/8" Arbor Hole Size, Aluminum Oxide (22047)
- FLEX-HONE TOOL GBD712LA FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GBD712LA)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft4, 1/2" Nipple, Fits GBD 10.5" to GBD 12" Heavy Duty Woodcore FLEX-HONE (SHAFT4W12NPT)
- FLEX-HONE TOOL GBD500400 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD500400)
- FLEX-HONE TOOL 08041 FLEX-HONE for Firearms For a .308 Rifle Chamber in 800 Grit Silicon Carbide (08041)
- FLEX-HONE TOOL BC11M12 FLEX-HONE, 0.433" (11mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11M12)
- FLEX-HONE TOOL BC4M18 FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 180 Grit, Silicon Carbide (SC) (BC4M18)
- FLEX-HONE TOOL BC4M170200CD FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 170/200 Mesh Grit, Diamond (CD) (BC4M170200CD)
- FLEX-HONE TOOL GBD512600BC FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 600 Grit, Boron Carbide (BC) (GBD512600BC)
- Flex-Hone Tool Honing Brushes