Shop All Honing Brushes
Flex-Hone Tool
CHA5M18 FLEX-HONE for Chamfers, 0.197" (5mm) bore, 0.005-0.015 Chamfer, 180 Grit (SC)
Mfr # CHA5M18
Zoro # G5517396
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.197
- Grit 180
- Abrasive Material Silicon Carbide
- Overall Length 8
- Weight 0.041
Product Information
- Brand Flex-Hone Tool
- MFR # CHA5M18
- Zoro # G5517396
- UPC # 843469139917
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.197 |
Overall Length | 8 |
Abrasive Length | 1.50 |
Details
Item | Ch-A 5Mm Small Chamfer 180Sc |
Grit | 180 |
Abrasive Material | Silicon Carbide |
Weight | 0.041 |
Recommended RPM | 1000 - 1200 |
Description
Ch-A 5Mm Small Chamfer 180Sc
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT End Brush, Twisted, 1-1/8" dia., 22000 rpm (66252839058)
- WEILER 8" Narrow Face Crimped Wire Wheel, .0104" Steel Fill, 3/4" Arbor Hole (1158)
- WALTER SURFACE TECHNOLOGIES Cup Brush, 0.020" Dia., 12,000 RPM (13C370)
- RAYTECH Vibratory Tumbler, Drain, Discharge, 115V (23-027)
- FLEX-HONE TOOL BC18M18 FLEX-HONE, 0.709" (18mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC18M18)
- FLEX-HONE TOOL BC11260 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC) (BC11260)
- FLEX-HONE TOOL BC13824 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC13824)
- FLEX-HONE TOOL CHC55M18 FLEX-HONE for Chamfers, 0.217" (5.5mm) bore, 0.031-0.050 Chamfer, 180 Grit (SC) (CHC55M18)
- FLEX-HONE TOOL GB31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB31232)
- FLEX-HONE TOOL BC64M170200CCBN FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC64M170200CCBN)
- FLEX-HONE TOOL GBD312400 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD312400)
- Flex-Hone Tool Honing Brushes