Shop All Honing Brushes
Flex-Hone Tool
BCK12 3-Piece FLEX-HONE Kit in 120 Grit Silicon Carbide
Mfr # BCK12
Zoro # G5517387
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 120
- Abrasive Material Silicon Carbide
- Overall Length 8
- Weight 0.5
- Abrasive Length 3
Product Information
- Brand Flex-Hone Tool
- MFR # BCK12
- Zoro # G5517387
- UPC # 843469132956
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 |
Abrasive Length | 3 |
Details
Item | Bc Kit 120Sc Flex-Hone Tool |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Weight | 0.5 |
Description
Bc Kit 120Sc Flex-Hone Tool
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/8"x1/2" Cylindrical Carbide Burr 1/4 Shank (DULSA11)
- WALTER SURFACE TECHNOLOGIES Mtd Spherical Brush Crimped 3"x3" (13C280)
- VIRGINIA ABRASIVES CORP 3X24 60G Sand Belt (008-32460)
- WEILER 1" Coated Cup Crimped Wire End Brush, .0104" Steel Fill (11007)
- FLEX-HONE TOOL FLEX-HONE Extension With Coupling, 14X36, 1/4" Nipple, 36" Overall Length (14X36)
- FLEX-HONE TOOL BC20012 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC20012)
- FLEX-HONE TOOL BC118120BC FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC118120BC)
- FLEX-HONE TOOL BC134400 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC134400)
- FLEX-HONE TOOL BC64M24 FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC64M24)
- FLEX-HONE TOOL GBD1212320AO FLEX-HONE, 12.500" (318mm) bore, 34" OAL, 320 Grit, Aluminum Oxide (AO) (GBD1212320AO)
- FLEX-HONE TOOL GBD50032 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD50032)
- Flex-Hone Tool Honing Brushes