Shop All Honing Brushes
Flex-Hone Tool
BC95M80 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 80 Grit, Silicon Carbide (SC)
Mfr # BC95M80
Zoro # G9920639
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grit 80
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 2 in
- Compatible Tool Type Brake Cylinder, Wheel Cylinder
Product Information
- Brand Flex-Hone Tool
- MFR # BC95M80
- Zoro # G9920639
- UPC # 843469132406
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 2 in |
Compatible Bore Diameter - Minimum | 9 1/2 mm |
Stem Diameter | 0.14 in |
Compatible Bore Diameter - Maximum | 3/8 in |
Details
Item | Flexible Cylinder Hone |
Grit | 80 |
Abrasive Material | Silicon Carbide |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Operating Speed - Maximum | 1,200 RPM |
End Marking Color | Orange |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 80, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 9 1/2 mm, End Marking Color Orange, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 3 in. dia., PK50 (66623319029)
- NORTON CO 2 Speed-Lok Tr Disc, 62320 (62320)
- WALTER SURFACE TECHNOLOGIES Depressed Center Cut-Off Wheel, Type 27, 0.0469 in Thick, Aluminum Oxide (11T342)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 36 Grit (40733)
- FLEX-HONE TOOL BC58170200CD FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC58170200CD)
- FLEX-HONE TOOL BC21424 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC21424)
- FLEX-HONE TOOL GBD50032 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD50032)
- FLEX-HONE TOOL GBD30024 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD30024)
- FLEX-HONE TOOL BC3418 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC3418)
- FLEX-HONE TOOL GBD31424 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD31424)
- FLEX-HONE TOOL GBD40024 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD40024)
- Flex-Hone Tool Honing Brushes