Shop All Honing Brushes
Flex-Hone Tool
BC95M60BC FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 60 Grit, Boron Carbide (BC)
Mfr # BC95M60BC
Zoro # G9920550
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.374
- Grit 60
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 9.5mm
Product Information
- Brand Flex-Hone Tool
- MFR # BC95M60BC
- Zoro # G9920550
- UPC # 843469132383
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.374 |
Overall Length | 8 |
Bore dia. | 9.5mm |
Abrasive Length | 2.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 60 |
Abrasive Material | Boron Carbide |
Weight | 0.06 |
Recommended RPM | 1000 - 1200 |
Description
Flex-Hone,9.5mm,0.375",60 Grit Boron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, Gemini, 2"x1/8"x3/8", 30560rpm (66243411403)
- DIAMABRUSH Abrasive Pad, 20 in. dia., 600 rpm, CCW (942001222)
- SHAVIV Disposable Deburring Tool, E Series (155-29190)
- PFERD Internal Tube Fitting Brush - 1/4" Tube Size, 25/64" Exact Size (89626)
- FLEX-HONE TOOL GB33412 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB33412)
- FLEX-HONE TOOL GBD31212 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD31212)
- FLEX-HONE TOOL 08041 FLEX-HONE for Firearms For a .308 Rifle Chamber in 800 Grit Silicon Carbide (08041)
- FLEX-HONE TOOL BC4M170200CCBN FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC4M170200CCBN)
- FLEX-HONE TOOL BC6M170200CCBN FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC6M170200CCBN)
- FLEX-HONE TOOL CHB11M18 FLEX-HONE, 0.433" (11mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB11M18)
- FLEX-HONE TOOL BC200600 FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC200600)
- Flex-Hone Tool Honing Brushes