Shop All Honing Brushes
Flex-Hone Tool
BC64M800CCBN FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Mesh Grit, Cubic Boron Nitride(CBN)
Mfr # BC64M800CCBN
Zoro # G8744700
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.252
- Grit 800 Mesh
- Abrasive Material Cubic Boron Nitride
- Overall Length 8
- Weight 0.049
Product Information
- Brand Flex-Hone Tool
- MFR # BC64M800CCBN
- Zoro # G8744700
- UPC # 843469130112
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.252 |
Overall Length | 8 |
Abrasive Length | 1.50 |
Details
Item | Bc 6.4Mm 800C Mesh Cbn |
Grit | 800 Mesh |
Abrasive Material | Cubic Boron Nitride |
Weight | 0.049 |
Recommended RPM | 1000 - 1200 |
Description
Bc 6.4Mm 800C Mesh Cbn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, Zirconia Alumina, 40 Grit, Extra Coarse, BlueFire R887D, Blue (66254444193)
- OSBORN Wheel Brush, 6", 0002151300 (0002151300)
- PFERD 5/8" Power Tube Brush - .008 CS Wire, 5/32" Stem, DS/DS (83427)
- WEILER CrossFlex Heavy Duty Bore Brush 3-1/2 Diameter 120SC Grit (34266)
- FLEX-HONE TOOL BC114400BC FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC114400BC)
- FLEX-HONE TOOL BC11824 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11824)
- FLEX-HONE TOOL BC1212 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC1212)
- FLEX-HONE TOOL BC5M18 FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC5M18)
- FLEX-HONE TOOL GBD51218 FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD51218)
- FLEX-HONE TOOL GB314800 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 800 Grit, Silicon Carbide (SC) (GB314800)
- WEILER CrossFlex Standard Duty Bore Brush 15/16 Diameter 180SC Grit (34187)
- Flex-Hone Tool Honing Brushes