Shop All Honing Brushes
Flex-Hone Tool
BC64M170200CCBN FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN)
Mfr # BC64M170200CCBN
Zoro # G8744658
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.252
- Grit 170/200 Mesh
- Abrasive Material Cubic Boron Nitride
- Overall Length 8
- Weight 0.0488
Product Information
- Brand Flex-Hone Tool
- MFR # BC64M170200CCBN
- Zoro # G8744658
- UPC # 843469129741
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.252 |
Overall Length | 8 |
Abrasive Length | 1.50 |
Details
Item | Bc 6.4Mm 170/200C Mesh Cbn |
Grit | 170/200 Mesh |
Abrasive Material | Cubic Boron Nitride |
Weight | 0.0488 |
Recommended RPM | 1000 - 1200 |
Description
Bc 6.4Mm 170/200C Mesh Cbn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 6'' TA DISCS DARK GREEN 50 GRIT (A/O) 40/BX (1894)
- SCOTCH-BRITE Clean and Strip Disc, AlO, 4in, XF, TR, PK10 (07466)
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 60 Grit, Medium, Durable Flex, Maroon (61500295854)
- WEILER Cup Wire Brush, Threaded Arbor, 5", 8000 RPM (97604)
- FLEX-HONE TOOL BC200800AO FLEX-HONE, 2.000" (50.8mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC200800AO)
- FLEX-HONE TOOL BC118800AO FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC118800AO)
- FLEX-HONE TOOL BC238600AO FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC238600AO)
- FLEX-HONE TOOL GBD412400 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD412400)
- FLEX-HONE TOOL BC218240BC FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 240 Grit, Boron Carbide (BC) (BC218240BC)
- FLEX-HONE TOOL BC21212 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC21212)
- FLEX-HONE TOOL GB418LA FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GB418LA)
- Flex-Hone Tool Honing Brushes