Shop All Honing Brushes
Flex-Hone Tool
BC5M24 FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC)
Mfr # BC5M24
Zoro # G2142124
$17.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.197
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Overall Length 8
Product Information
- Brand Flex-Hone Tool
- MFR # BC5M24
- Zoro # G2142124
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.197 |
Overall Length | 8 |
Hone Length | 1 1/2 in |
Abrasive Length | 1 1/2 in |
Stem Diameter | 0.08 in |
Compatible Bore Diameter - Maximum | 5 mm |
Details
Item | Flexible Cylinder Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 1,200 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 5 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.08 in, Abrasive Length 1 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, End Marking Color Not Applicable, Grade Fine, Stem Marking Color Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Wheel Brush, 0.009" dia. Wire (66254443035)
- 3M CUBITRON Film Disc, 120 Grit, 5in.dia, 732U, PK50 (7100044457)
- JAZ USA 2-3/4" Twist Knot Wire Cup Brush, .020" Steel, 5/8"-11 (72052B)
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4-1/2" Dia, 1/4" Thick, 5/8"-11 Arbor Hole Size (20165)
- FLEX-HONE TOOL BC6M32 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC6M32)
- FLEX-HONE TOOL BC20M18 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC20M18)
- FLEX-HONE TOOL GBD50012 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD50012)
- FLEX-HONE TOOL BC10012 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC10012)
- FLEX-HONE TOOL BC4M170200CCBN FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN) (BC4M170200CCBN)
- FLEX-HONE TOOL BC11224 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11224)
- FLEX-HONE TOOL GBD700240BC FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 240 Grit, Boron Carbide (BC) (GBD700240BC)
- Flex-Hone Tool Honing Brushes