Shop All Honing Brushes
Flex-Hone Tool
BC5M170200CCBN FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN)
Mfr # BC5M170200CCBN
Zoro # G8744341
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.197
- Grit 170/200 Mesh
- Abrasive Material Cubic Boron Nitride
- Overall Length 8
- Weight 0.042
Product Information
- Brand Flex-Hone Tool
- MFR # BC5M170200CCBN
- Zoro # G8744341
- UPC # 843469129284
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.197 |
Overall Length | 8 |
Abrasive Length | 1.50 |
Details
Item | Bc 5Mm 170/200C Mesh Cbn |
Grit | 170/200 Mesh |
Abrasive Material | Cubic Boron Nitride |
Weight | 0.042 |
Recommended RPM | 1000 - 1200 |
Description
Bc 5Mm 170/200C Mesh Cbn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Xt Bur 5/8X2-1/8X4 -.190Cr (71030030)
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 18 (08834144458)
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 8in, 40 Grit (30475)
- PFERD W236 Vitrified Mounted Point 1/4" Shank - Ceramic oxide 80 Grit TOUGH (30183)
- FLEX-HONE TOOL BC15832 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC15832)
- FLEX-HONE TOOL GBD412600 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GBD412600)
- FLEX-HONE TOOL BC34170200CD FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC34170200CD)
- FLEX-HONE TOOL GBD414400 FLEX-HONE, 4.250" (108mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD414400)
- FLEX-HONE TOOL BC20M600BC FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC) (BC20M600BC)
- FLEX-HONE TOOL BC7M120BC FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC7M120BC)
- FLEX-HONE TOOL BC7812 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC7812)
- Flex-Hone Tool Honing Brushes