Shop All Honing Brushes
Flex-Hone Tool
BC55M800BC FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 800 Grit, Boron Carbide (BC)
Mfr # BC55M800BC
Zoro # G9917866
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.217
- Grit 800
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 5.5mm
Product Information
- Brand Flex-Hone Tool
- MFR # BC55M800BC
- Zoro # G9917866
- UPC # 843469128638
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.217 |
Overall Length | 8 |
Bore dia. | 5.5mm |
Abrasive Length | 1.50 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 800 |
Abrasive Material | Boron Carbide |
Weight | 0.06 |
Recommended RPM | 1000 - 1200 |
Description
Flex-Hone,5.5mm,0.217",800 Grit Boron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/4x1.25, AO, 46G, PK5 (66252909755)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-125)
- DEVOUR 7" PREMIUM Diamond ALL PURPOSE (NT070AP)
- ARC ABRASIVES Flap Wheel, AO, 2x1x1/4 In Shank, 320G (11295)
- FLEX-HONE TOOL BC21232 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC21232)
- FLEX-HONE TOOL GB45818 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GB45818)
- FLEX-HONE TOOL BC27824 FLEX-HONE, 2.875" (73mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC27824)
- FLEX-HONE TOOL BC34180AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC34180AO)
- FLEX-HONE TOOL BC13412 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC13412)
- FLEX-HONE TOOL BC8M32 FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC8M32)
- FLEX-HONE TOOL BC13840BC FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 40 Grit, Boron Carbide (BC) (BC13840BC)
- Flex-Hone Tool Honing Brushes