Shop All Honing Brushes
Flex-Hone Tool
BC4M170200CCBN FLEX-HONE, 0.157" (4mm) bore, 6" OAL, 170/200 Mesh Grit, Cubic Boron Nitride(CBN)
Mfr # BC4M170200CCBN
Zoro # G8743687
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.157
- Grit 170/200 Mesh
- Abrasive Material Cubic Boron Nitride
- Overall Length 6
- Weight 0.035
Product Information
- Brand Flex-Hone Tool
- MFR # BC4M170200CCBN
- Zoro # G8743687
- UPC # 843469127952
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.157 |
Overall Length | 6 |
Abrasive Length | 0.75 |
Details
Item | Bc 4Mm 170/200C Mesh Cbn |
Grit | 170/200 Mesh |
Abrasive Material | Cubic Boron Nitride |
Weight | 0.035 |
Recommended RPM | 1000 - 1200 |
Description
Bc 4Mm 170/200C Mesh Cbn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYALOX BY DICO Nyalox Wheel Brush, 240 Grit, Blue, 3" (7200018)
- 3M Disc Sanding Power 5In 60 Grit (27254)
- SUPERIOR PADS AND ABRASIVES 80 Grit 5 Inch Diameter No-Hole PSA Sanding Paper (Ceramic Aluminum Oxide), PK 25 (SD506P)
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 3 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-FSx3)
- FLEX-HONE TOOL BC10024 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC10024)
- FLEX-HONE TOOL 07410 FLEX-HONE for Firearms For a .50 BMG Rifle Chamber in 400 Grit Silicon Carbide (07410)
- FLEX-HONE TOOL BC23818 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC23818)
- FLEX-HONE TOOL BC10032 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC10032)
- FLEX-HONE TOOL BC118320BC FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC118320BC)
- FLEX-HONE TOOL GBD314400 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD314400)
- FLEX-HONE TOOL BC114400BC FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC114400BC)
- Flex-Hone Tool Honing Brushes