Shop All Honing Brushes
Flex-Hone Tool
BC34180BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC)
Mfr # BC34180BC
Zoro # G9916691
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.75
- Grit 180
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 3/4"
Product Information
- Brand Flex-Hone Tool
- MFR # BC34180BC
- Zoro # G9916691
- UPC # 843469127211
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.75 |
Overall Length | 8 |
Bore dia. | 3/4" |
Abrasive Length | 2.50 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 180 |
Abrasive Material | Boron Carbide |
Weight | 0.13 |
Recommended RPM | 900 - 1000 |
Description
Flex-Hone,3/4",19mm,180 Grit Boron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Knotted Drill End Brush, 1 in., Coarse (76202)
- WEILER 4-1/2 Wolverine AO RFD 36Z Grit 7/8 Arbor Hole (59573)
- FLEX-HONE TOOL GBD50018 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD50018)
- CS UNITEC Expansion Roller (47005)
- FLEX-HONE TOOL BC1212 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC1212)
- FLEX-HONE TOOL BC6M32 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC6M32)
- FLEX-HONE TOOL BC7M24 FLEX-HONE, 0.276" (7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC7M24)
- FLEX-HONE TOOL BC21212 FLEX-HONE, 2.500" (63.5mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC21212)
- FLEX-HONE TOOL BC12180AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO) (BC12180AO)
- FLEX-HONE TOOL GBD300400 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD300400)
- FLEX-HONE TOOL GB41832 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB41832)
- Flex-Hone Tool Honing Brushes