Shop All Honing Brushes
Flex-Hone Tool
BC34180AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO)
Mfr # BC34180AO
Zoro # G9916816
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 180
- Abrasive Material Aluminum Oxide
- Overall Length 8 in
- Abrasive Length 2 1/2 in
- Operating Speed - Maximum 1,000 RPM
Product Information
- Brand Flex-Hone Tool
- MFR # BC34180AO
- Zoro # G9916816
- UPC # 843469127204
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 2 1/2 in |
Compatible Bore Diameter - Minimum | 3/4 in |
Stem Diameter | 0.19 in |
Compatible Bore Diameter - Maximum | 3/4 in |
Details
Item | Flexible Cylinder Hone |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Operating Speed - Maximum | 1,000 RPM |
End Marking Color | Red |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Stem Marking Color | Black |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 3/4 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 180, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 3/4 in, End Marking Color Red, Stem Marking Color Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Quick Change Disc, Extra Coarse, PK50 (7010326789)
- WALTER SURFACE TECHNOLOGIES Backing Pads, 4-1/2"x M14x2.0 (15D042)
- CENTURY DRILL & TOOL Century Drill 75883 Grinding Wheel 8" Dia. Universal Arbor 36 Grit Aluminum Oxide (75883)
- WEILER 1/4" Hand Tube Brush, .005" Wire Fill, 1-1/2" Brush Length (21101)
- FLEX-HONE TOOL BC9M18 FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC9M18)
- FLEX-HONE TOOL GB45812 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB45812)
- FLEX-HONE TOOL BC7824 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC7824)
- FLEX-HONE TOOL GBD41212 FLEX-HONE, 4.500" (114mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD41212)
- FLEX-HONE TOOL GBD81224 FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 240 Grit, Silicon Carbide (SC) (GBD81224)
- FLEX-HONE TOOL BC238600AO FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO) (BC238600AO)
- FLEX-HONE TOOL CHB10M18 FLEX-HONE, 0.394" (10mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB10M18)
- Flex-Hone Tool Honing Brushes