Shop All Honing Brushes
Flex-Hone Tool
BC25812 FLEX-HONE, 2.625" (66.7mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC)
Mfr # BC25812
Zoro # G3114797
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.625
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Hone Length 3 in
Product Information
- Brand Flex-Hone Tool
- MFR # BC25812
- Zoro # G3114797
- UPC # 843469125521
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 2.625 |
Hone Length | 3 in |
Overall Length | 8 |
Bore dia. | 2-5/8" |
Abrasive Length | 3.00 |
Compatible Bore Diameter - Maximum | 2 5/8 in |
Stem Diameter | 0.25 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Weight | 0.38 |
Recommended RPM | 600 - 900 |
Operating Speed - Maximum | 900 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 5/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Interface Pad, 6" Grip MH (9166RP)
- SCOTCH-BRITE Hook/Loop Disc, No Hole, 3 in., Med, AlO (7000136520)
- ZORO SELECT Wire Wheel Brush, 0.008" dia. Wire (66254443304)
- 3M CUBITRON Fiber Disc, No Hole, 2 in. Dia., 36 (7000118429)
- FLEX-HONE TOOL 06459 FLEX-HONE for Firearms For a 12 Gauge Shotgun Chamber in 400 Grit Silicon Carbide (06459)
- FLEX-HONE TOOL BC100400 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC100400)
- FLEX-HONE TOOL BC6M24 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC6M24)
- FLEX-HONE TOOL BC30032 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC30032)
- FLEX-HONE TOOL GBD1100180AO FLEX-HONE, 11.000" (279mm) bore, 34" OAL, 180 Grit, Aluminum Oxide (AO) (GBD1100180AO)
- FLEX-HONE TOOL GB31424 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB31424)
- FLEX-HONE TOOL GB31432 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB31432)
- Flex-Hone Tool Honing Brushes