Shop All Honing Brushes
Flex-Hone Tool
BC21824 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC)
Mfr # BC21824
Zoro # G2912341
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.125
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 3 in
Product Information
- Brand Flex-Hone Tool
- MFR # BC21824
- Zoro # G2912341
- UPC # 843469124333
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 2.125 |
Hone Length | 3 in |
Overall Length | 8 |
Bore dia. | 2-1/8" |
Abrasive Length | 3.00 |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Maximum | 2 1/8 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Weight | 0.31 |
Recommended RPM | 600 - 900 |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Operating Speed - Maximum | 900 RPM |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 2 1/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Depressed Center Wheels, Type 27, 7 in Dia, 0.09 in Thick, 7/8 in Arbor Hole Size, Ceramic (60440311649)
- PFERD 1-1/2" x 1" Spiral Band - Cylindrical Type, Aluminum Oxide 60 Grit (41202)
- WEILER Crimped Wire End Wire Brush, Steel, 1" (96108)
- CENTURY DRILL & TOOL Zirconia Flap Disc, 4-1/2x7/8 in., 80 Grit (75583)
- FLEX-HONE TOOL BC10012 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC10012)
- FLEX-HONE TOOL GBD812120AO FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO) (GBD812120AO)
- FLEX-HONE TOOL BC5M18 FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC5M18)
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 120 Grit Zirconia Alumina #1525 Medium (RMFH120Z25)
- FLEX-HONE TOOL BC15812 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC15812)
- FLEX-HONE TOOL BC14M24 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC14M24)
- FLEX-HONE TOOL BC11212 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC11212)
- Flex-Hone Tool Honing Brushes