Shop All Honing Brushes
Flex-Hone Tool
BC20M600BC FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 600 Grit, Boron Carbide (BC)
Mfr # BC20M600BC
Zoro # G9932758
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.787
- Grit 600
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 20mm
Product Information
- Brand Flex-Hone Tool
- MFR # BC20M600BC
- Zoro # G9932758
- UPC # 843469123169
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.787 |
Overall Length | 8 |
Bore dia. | 20mm |
Abrasive Length | 2.50 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 600 |
Abrasive Material | Boron Carbide |
Weight | 0.13 |
Recommended RPM | 900 - 1000 |
Description
Flex-Hone,20mm,0.787",600 Grit Boron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, Garnet, PK100 (66261101530)
- OATEY Abrasive Roll, 1-1/2"Wx 30 ft.L, 120G, Blue (31317)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66252838511)
- SCOTCH-BRITE Hook-and-Loop Sanding Disc, 5" dia. (7000136525)
- FLEX-HONE TOOL BC34120AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Aluminum Oxide (AO) (BC34120AO)
- FLEX-HONE TOOL GBD80018 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD80018)
- FLEX-HONE TOOL BC23832 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC23832)
- FLEX-HONE TOOL GBD40032 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD40032)
- FLEX-HONE TOOL BC278240AO FLEX-HONE, 2.875" (73mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC278240AO)
- FLEX-HONE TOOL BC3424 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC3424)
- FLEX-HONE TOOL GBD31232 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD31232)
- Flex-Hone Tool Honing Brushes