Shop All Honing Brushes
Flex-Hone Tool
BC20M60 FLEX-HONE, 0.787" (20mm) bore, 8" OAL, 60 Grit, Silicon Carbide (SC)
Mfr # BC20M60
Zoro # G1381251
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20mm
- Grit 60
- Abrasive Material Silicon Carbide
- Hone Length 2-1/2 in
- Overall Length 8 in
Product Information
- Brand Flex-Hone Tool
- MFR # BC20M60
- Zoro # G1381251
- UPC # 843469123138
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 20mm |
Hone Length | 2-1/2 in |
Overall Length | 8 in |
Abrasive Length | 2 1/2 in |
Stem Diameter | 0.19 in |
Compatible Bore Diameter - Maximum | 20 mm |
Compatible Bore Diameter - Minimum | 20 mm |
Details
Item | Flexible Cylinder Hone |
Grit | 60 |
Abrasive Material | Silicon Carbide |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
End Marking Color | Grey |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 1,000 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 20 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 60, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 20 mm, End Marking Color Grey, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 54 in L, 60 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072722170)
- VSM 5" x 7/8" Ceramic Coated Fiber Disc 80 Grit PK50 (149145)
- GATOR GRIT Gator 11 in. L X 9 in. W 220 Grit Silicon Carbide Waterproof Sandpaper (3283)
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1.25, CA, 60G, PK5 (66252803344)
- FLEX-HONE TOOL BC6M2500CD FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC6M2500CD)
- FLEX-HONE TOOL GBD712400 FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD712400)
- FLEX-HONE TOOL GBD50012 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD50012)
- FLEX-HONE TOOL BC64M800CCBN FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Mesh Grit, Cubic Boron Nitride(CBN) (BC64M800CCBN)
- FLEX-HONE TOOL BC9M32 FLEX-HONE, 0.354" (9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC9M32)
- FLEX-HONE TOOL GB41832 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB41832)
- FLEX-HONE TOOL GBD712LA FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 1000/1200 Grit, Levigated Alumina (LA) (GBD712LA)
- Flex-Hone Tool Honing Brushes