Shop All Honing Brushes
Flex-Hone Tool
BC18M24 FLEX-HONE, 0.709" (18mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC)
Mfr # BC18M24
Zoro # G2689303
original price:
$22.19
9% off
new price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.709
- Grit 240
- Abrasive Material Silicon Carbide
- Grade Fine
- Overall Length 8
Product Information
- Brand Flex-Hone Tool
- MFR # BC18M24
- Zoro # G2689303
- UPC # 843469121998
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.709 |
Overall Length | 8 |
Hone Length | 2 1/2 in |
Bore dia. | 18mm |
Abrasive Length | 2.50 |
Stem Diameter | 0.19 in |
Compatible Bore Diameter - Maximum | 18 mm |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 240 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
Weight | 0.13 |
Recommended RPM | 900 - 1000 |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Operating Speed - Maximum | 1,200 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 18 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 240, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Sandpaper 1.5Inx50Yd Roll 180 (26284)
- DEDECO SUNBURST 4" X 1/2" TC YELLOW 80 GRIT (A/O) 1/UNIT (2273)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x3/4in, 60G (61463624420)
- MARCO #4 All Poly TC NPS Nozzle - 1/4" (10TC4UN)
- FLEX-HONE TOOL BC13818 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13818)
- FLEX-HONE TOOL BC23832 FLEX-HONE, 2.375" (60.3mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC23832)
- FLEX-HONE TOOL BC34240AO FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC34240AO)
- FLEX-HONE TOOL GBD800400 FLEX-HONE, 8.000" (203mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD800400)
- FLEX-HONE TOOL BC23432 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC23432)
- FLEX-HONE TOOL BC30012 FLEX-HONE, 3.000" (76.2mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC30012)
- FLEX-HONE TOOL BC55M240AO FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC55M240AO)
- Flex-Hone Tool Honing Brushes