Shop All Honing Brushes
Flex-Hone Tool
BC158600AO FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 600 Grit, Aluminum Oxide (AO)
Mfr # BC158600AO
Zoro # G9928375
product price: $54.49
/ea
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 600
- Abrasive Material Aluminum Oxide
- Overall Length 8 in
- Abrasive Length 3 in
- Compatible Bore Diameter - Maximum 1 5/8 in
Product Information
- Brand Flex-Hone Tool
- MFR # BC158600AO
- Zoro # G9928375
- UPC # 843469121257
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Compatible Bore Diameter - Maximum | 1 5/8 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Minimum | 1 5/8 in |
Details
Item | Flexible Cylinder Hone |
Grit | 600 |
Abrasive Material | Aluminum Oxide |
End Marking Color | Pink |
Operating Speed - Maximum | 1,000 RPM |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Primary Material Application | Stainless Steel |
Stem Marking Color | Black |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 5/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 600, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 5/8 in, End Marking Color Pink, Stem Marking Color Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Wheel Wire Brush, 4", 1/4", 4, 500 RPM (90438)
- MARCO 16" Abrasive Blasting Pot Screen (1003102)
- NORTON ABRASIVES CutOff Wheel, Gemini, 2"x.035"x1/4" (66243411393)
- NORTON CO Sanding Disc H/L 5In 220Grit (04057)
- FLEX-HONE TOOL BC58LA FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 1000/1200 Grit, Levigated Alumina (LA) (BC58LA)
- FLEX-HONE TOOL GBD1212320AO FLEX-HONE, 12.500" (318mm) bore, 34" OAL, 320 Grit, Aluminum Oxide (AO) (GBD1212320AO)
- FLEX-HONE TOOL BC112400 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC112400)
- FLEX-HONE TOOL BC8M120BC FLEX-HONE, 0.315" (8mm) bore, 8" OAL, 120 Grit, Boron Carbide (BC) (BC8M120BC)
- FLEX-HONE TOOL BC3412 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC3412)
- FLEX-HONE TOOL BC3418 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC3418)
- WEILER CrossFlex Standard Duty Bore Brush 14mm Diameter 120SC Grit (34162)
- Flex-Hone Tool Honing Brushes