Shop All Honing Brushes
Flex-Hone Tool
BC151632 FLEX-HONE, 0.938" (23.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC)
Mfr # BC151632
Zoro # G2917984
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.938
- Grit 320
- Abrasive Material Silicon Carbide
- Grade Extra Fine
- Overall Length 8
Product Information
- Brand Flex-Hone Tool
- MFR # BC151632
- Zoro # G2917984
- UPC # 843469120687
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.938 |
Overall Length | 8 |
Hone Length | 3 in |
Bore dia. | 15/16" |
Abrasive Length | 3.00 |
Compatible Bore Diameter - Maximum | 15/16 in |
Stem Diameter | 0.23 in |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 320 |
Abrasive Material | Silicon Carbide |
Grade | Extra Fine |
Weight | 0.13 |
Recommended RPM | 900 - 1000 |
Operating Speed - Maximum | 1,000 RPM |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 15/16 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.23 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 320, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Extra Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Preppin Weapon Kit - 5 Assorted Colors (Yellow, Red, Blue, Green, Purple) (19505)
- BOSCH 412x14 30G MTL Wheel (GWX27LM450)
- CS UNITEC Brilliance-Clean Canister w/Spray Bottle (40051)
- 3M Fiber Discs, 4-1/2" dia, Abrasive Grit 120 (7100099283)
- FLEX-HONE TOOL BC3424 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC3424)
- FLEX-HONE TOOL BC10M12 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC10M12)
- FLEX-HONE TOOL CHB7M18 FLEX-HONE for Chamfers, 0.276" (7mm) bore, 0.016-0.030 Chamfer, 180 Grit (SC) (CHB7M18)
- FLEX-HONE TOOL BC11432 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC11432)
- FLEX-HONE TOOL BC21418 FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC21418)
- FLEX-HONE TOOL GB31212 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB31212)
- FLEX-HONE TOOL BC13418 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13418)
- Flex-Hone Tool Honing Brushes