Shop All Honing Brushes
Flex-Hone Tool
BC14M800 FLEX-HONE, 0.551" (14mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC)
Mfr # BC14M800
Zoro # G9931385
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 800
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 2 1/2 in
- End Marking Color Blue
Product Information
- Brand Flex-Hone Tool
- MFR # BC14M800
- Zoro # G9931385
- UPC # 843469120373
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 2 1/2 in |
Compatible Bore Diameter - Maximum | 14 mm |
Stem Diameter | 0.19 in |
Compatible Bore Diameter - Minimum | 14 mm |
Details
Item | Flexible Cylinder Hone |
Grit | 800 |
Abrasive Material | Silicon Carbide |
End Marking Color | Blue |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Operating Speed - Maximum | 1,000 RPM |
Primary Material Application | Stainless Steel |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 14 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.19 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 14 mm, End Marking Color Blue, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 4-1/2" Abrasive Flap Disc, Conical (TY29), Phenolic Backing, 36Z, 7/8" (31343)
- DEDECO SUNBURST 2" EZLOC BRUSHES DARK GREEN 50 GRIT (A/O) 10/BX (1866)
- CGW ABRASIVES Sanding Belt, 3/4" W, 18' L, Surface Conditioning, Coarse, Brown (59235)
- SHAVIV Deburring Tool Set, Plastic, Hi Speed Stl. (155-90066)
- FLEX-HONE TOOL BC122500CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 2500 Mesh Grit, Diamond (CD) (BC122500CD)
- FLEX-HONE TOOL BC21824 FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC21824)
- FLEX-HONE TOOL BC17832 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC17832)
- FLEX-HONE TOOL BC13424 FLEX-HONE, 1.750" (44.5mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC13424)
- FLEX-HONE TOOL GBD600400 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD600400)
- FLEX-HONE TOOL GBD40012 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD40012)
- FLEX-HONE TOOL BC23418 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC23418)
- Flex-Hone Tool Honing Brushes