Shop All Honing Brushes
Flex-Hone Tool
BC138800AO FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO)
Mfr # BC138800AO
Zoro # G9928095
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 800
- Abrasive Material Aluminum Oxide
- Overall Length 8 in
- Abrasive Length 3 in
- Stem Diameter 0.25 in
Product Information
- Brand Flex-Hone Tool
- MFR # BC138800AO
- Zoro # G9928095
- UPC # 843469119889
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Maximum | 1 3/8 in |
Compatible Bore Diameter - Minimum | 1 3/8 in |
Details
Item | Flexible Cylinder Hone |
Grit | 800 |
Abrasive Material | Aluminum Oxide |
Stem Marking Color | Black |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Primary Material Application | Stainless Steel |
End Marking Color | Blue |
Operating Speed - Maximum | 1,000 RPM |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 3/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 800, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 3/8 in, End Marking Color Blue, Stem Marking Color Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES 12" Zirconia Alumina PLUS Cloth PSA Disc, 60 Grit (30513-2)
- MIRKA Grip Disc, 6", P40, PK50 (23-622-040)
- S AND H INDUSTRIES ALC 11645 Window Underlay 24" x 12", Polystyrene (11645)
- CENTURY DRILL & TOOL Century Drill Drill End Brush 1" Dia. Steel (76201)
- FLEX-HONE TOOL GB31432 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB31432)
- FLEX-HONE TOOL BC18M18 FLEX-HONE, 0.709" (18mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC18M18)
- FLEX-HONE TOOL BC55M800BC FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 800 Grit, Boron Carbide (BC) (BC55M800BC)
- FLEX-HONE TOOL RMFH120Z25 FLEX-HONE for Rotors 240 Grit Zirconia Alumina #1525 Fine (RMFH240Z25)
- FLEX-HONE TOOL GBD50032 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 320 Grit, Silicon Carbide (SC) (GBD50032)
- FLEX-HONE TOOL GBD512600BC FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 600 Grit, Boron Carbide (BC) (GBD512600BC)
- FLEX-HONE TOOL GBD334400 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD334400)
- Flex-Hone Tool Honing Brushes