Shop All Honing Brushes
Flex-Hone Tool
BC13840BC FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 40 Grit, Boron Carbide (BC)
Mfr # BC13840BC
Zoro # G9928031
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1.375
- Grit 40
- Abrasive Material Boron Carbide
- Overall Length 8
- Bore dia. 1-3/8"
Product Information
- Brand Flex-Hone Tool
- MFR # BC13840BC
- Zoro # G9928031
- UPC # 843469119780
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 1.375 |
Overall Length | 8 |
Bore dia. | 1-3/8" |
Abrasive Length | 3.00 |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 40 |
Abrasive Material | Boron Carbide |
Weight | 0.19 |
Recommended RPM | 900 - 1000 |
Description
Honing Brush,1-3/8",35mm,40 Grit,Baron
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 36 Grit, Zirc, 2 x 72", PK10, Coated, 2" W, 72" L, 36 Grit, Very Coarse, Zirconia, Blue (99677)
- WALTER SURFACE TECHNOLOGIES Grind/Finish, Flap Disc, 2-1/2" 120GR (04A262)
- NORTON ABRASIVES Quick Change Disc, CerAlO, 24 Grit, 7 in (66254468381)
- 3M CUBITRON Flap Disc, T29, 7in. x 5/8-11, 40 (7010363298)
- FLEX-HONE TOOL BC138600 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC138600)
- FLEX-HONE TOOL GBD600400 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD600400)
- FLEX-HONE TOOL 08041 FLEX-HONE for Firearms For a .308 Rifle Chamber in 800 Grit Silicon Carbide (08041)
- FLEX-HONE TOOL BC15818 FLEX-HONE, 1.625" (41.3mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC15818)
- FLEX-HONE TOOL BC7818 FLEX-HONE, 0.875" (22.2mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC7818)
- FLEX-HONE TOOL GBD40060BC FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 60 Grit, Boron Carbide (BC) (GBD40060BC)
- FLEX-HONE TOOL GBD30012 FLEX-HONE, 3.000" (76mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD30012)
- Flex-Hone Tool Honing Brushes