Shop All Honing Brushes
Flex-Hone Tool
BC12M12 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC)
Mfr # BC12M12
Zoro # G3213147
original price:
$18.49
10% off
new price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.472
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Hone Length 2 1/2 in
Product Information
- Brand Flex-Hone Tool
- MFR # BC12M12
- Zoro # G3213147
- UPC # 843469118530
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.472 |
Hone Length | 2 1/2 in |
Overall Length | 8 |
Bore dia. | 12mm |
Abrasive Length | 2.50 |
Stem Diameter | 0.17 in |
Compatible Bore Diameter - Maximum | 12 mm |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Weight | 0.06 |
Recommended RPM | 1000 - 1200 |
Operating Speed - Maximum | 1,200 RPM |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 12 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.17 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Circular Saw Blade, 14"x.150"x1", 5300rpm (1972932)
- VSM Abrasive Belt, 40 Grit, Zirc, 1/2x18", PK20, Coated, 1/2" W, 18" L, 40 Grit, Very Coarse, Zirconia (111406)
- SUPERIOR STEEL 4" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1865)
- WEILER Standard Twist Knot Wire Wheel 4", .014" Fill, 5/8"-11 UNC Nut (13113)
- FLEX-HONE TOOL GBD60024 FLEX-HONE, 6.000" (152mm) bore, 17.5" OAL, 240 Grit, Silicon Carbide (SC) (GBD60024)
- FLEX-HONE TOOL GBD512600BC FLEX-HONE, 5.500" (140mm) bore, 17.5" OAL, 600 Grit, Boron Carbide (BC) (GBD512600BC)
- FLEX-HONE TOOL BC138170200CD FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC138170200CD)
- FLEX-HONE TOOL GBD700400 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD700400)
- FLEX-HONE TOOL GB31424 FLEX-HONE, 3.250" (83mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB31424)
- FLEX-HONE TOOL BC114400BC FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC114400BC)
- WEILER CrossFlex Standard Duty Bore Brush 18mm Diameter 120SC Grit (34170)
- Flex-Hone Tool Honing Brushes