Shop All Honing Brushes
Flex-Hone Tool
BC12180AO FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 180 Grit, Aluminum Oxide (AO)
Mfr # BC12180AO
Zoro # G9212780
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.5
- Grit 180
- Abrasive Material Aluminum Oxide
- Overall Length 8
- Weight 0.06
Product Information
- Brand Flex-Hone Tool
- MFR # BC12180AO
- Zoro # G9212780
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.5 |
Overall Length | 8 |
Abrasive Length | 2.50 |
Stem Diameter | 0.17 in |
Compatible Bore Diameter - Maximum | 1/2 in |
Details
Item | Flexible Cylinder Hone |
Grit | 180 |
Abrasive Material | Aluminum Oxide |
Weight | 0.06 |
Recommended RPM | 900 - 1000 |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 1,000 RPM |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1/2 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.17 in, Abrasive Length 2 1/2 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 180, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, End Marking Color Not Applicable, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotch-Brite Roloc Bristle Discs 80 Grit Medium Yellow, 2" (MMM7525)
- NORTON ABRASIVES Sharpening Stone Kit, 4 Pieces (07660787943)
- MARCO #5 Brass Poly TC NPS Nozzle - 5/16" (10TC5BP)
- 3M Stikit Blue Sheet Roll, 36222,220gr, 2, PK5 (36222)
- FLEX-HONE TOOL BC118170200CD FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC118170200CD)
- FLEX-HONE TOOL BC100170200CD FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC100170200CD)
- FLEX-HONE TOOL BC17832 FLEX-HONE, 1.875" (47.6mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC17832)
- FLEX-HONE TOOL BC13818 FLEX-HONE, 1.375" (34.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC13818)
- FLEX-HONE TOOL GB45832 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 320 Grit, Silicon Carbide (SC) (GB45832)
- FLEX-HONE TOOL GBD900120AO FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Aluminum Oxide (AO) (GBD900120AO)
- FLEX-HONE TOOL GBD500180Z49 FLEX-HONE, 5.000" (127mm) bore, 17.5" OAL, 180 Grit, Zirconia Alumina #1549 (Z49) (GBD500180Z49)
- Flex-Hone Tool Honing Brushes