Shop All Honing Brushes
Flex-Hone Tool
BC118320AO FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 320 Grit, Aluminum Oxide (AO)
Mfr # BC118320AO
Zoro # G9926695
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 320
- Abrasive Material Aluminum Oxide
- Overall Length 8 in
- Abrasive Length 3 in
- Compatible Bore Diameter - Maximum 1 1/8 in
Product Information
- Brand Flex-Hone Tool
- MFR # BC118320AO
- Zoro # G9926695
- UPC # 843469117304
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Compatible Bore Diameter - Maximum | 1 1/8 in |
Stem Diameter | 0.25 in |
Compatible Bore Diameter - Minimum | 1 1/8 in |
Details
Item | Flexible Cylinder Hone |
Grit | 320 |
Abrasive Material | Aluminum Oxide |
Primary Material Application | Stainless Steel |
Stem Marking Color | Black |
Operating Speed - Maximum | 1,000 RPM |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
End Marking Color | White |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 1/8 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.25 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Aluminum Oxide, Grit 320, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 1/8 in, End Marking Color White, Stem Marking Color Black
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCO #5 All Poly TC NPS Nozzle - 5/16" (10TC5UN)
- SUPERIOR STEEL 1/2" x 16" Brass Tube Brush (S1601)
- MAKITA Dust Cover, For PW5001C (194233-8)
- NORTON ABRASIVES Quantum Mounted Point, Dia. 1 In, Shape W215 (69083149138)
- FLEX-HONE TOOL GBD900120Z25 FLEX-HONE, 9.000" (229mm) bore, 34" OAL, 120 Grit, Zirconia Alumina #1525 (Z25) (GBD900120Z25)
- FLEX-HONE TOOL BC214180BC FLEX-HONE, 2.250" (57.2mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC) (BC214180BC)
- FLEX-HONE TOOL GBD70012 FLEX-HONE, 7.000" (178mm) bore, 17.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD70012)
- FLEX-HONE TOOL GBD400400 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 400 Grit, Silicon Carbide (SC) (GBD400400)
- FLEX-HONE TOOL BC34180BC FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 180 Grit, Boron Carbide (BC) (BC34180BC)
- FLEX-HONE TOOL GB45824 FLEX-HONE, 4.625" (117mm) bore, 13.5" OAL, 240 Grit, Silicon Carbide (SC) (GB45824)
- WEILER CrossFlex Standard Duty Bore Brush 1-3/4 Diameter 120SC Grit (34214)
- Flex-Hone Tool Honing Brushes