Shop All Honing Brushes
Flex-Hone Tool
BC10M12 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC)
Mfr # BC10M12
Zoro # G3190713
original price:
$16.62
9% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.394
- Grit 120
- Abrasive Material Silicon Carbide
- Grade Coarse
- Hone Length 2 in
Product Information
- Brand Flex-Hone Tool
- MFR # BC10M12
- Zoro # G3190713
- UPC # 843469115669
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 0.394 |
Hone Length | 2 in |
Overall Length | 8 |
Bore dia. | 10mm |
Abrasive Length | 2.00 |
Stem Diameter | 0.14 in |
Compatible Bore Diameter - Maximum | 10 mm |
Details
Item | Standard Small Diameter BC Flexible Hone |
Grit | 120 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
Weight | 0.06 |
Recommended RPM | 1000 - 1200 |
Operating Speed - Maximum | 1,200 RPM |
Primary Material Application | Cast Iron, Steel, Stainless Steel |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 10 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type CNC Machine, Drill, Drill Press, Operating Speed - Maximum 1,200 RPM, Primary Material Application Cast Iron, Steel, Stainless Steel, End Marking Color Not Applicable, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Cylindrical-End Cut, 5/8 (M41259)
- RUST-OLEUM 12" x 18" Varathane Floor Sanding Sheet 20-Grit (989811)
- 3M 4-3/8" x 11" Finishing Pad Metal Finishing Pad (07414)
- CGW ABRASIVES CutOff Whl, 14x3/32x1, A36-P-BF, Reinforced (35576)
- FLEX-HONE TOOL BC11424 FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11424)
- FLEX-HONE TOOL GB33412 FLEX-HONE, 3.750" (95mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GB33412)
- FLEX-HONE TOOL BC12M800 FLEX-HONE, 0.472" (12mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC12M800)
- FLEX-HONE TOOL GBD31218 FLEX-HONE, 3.500" (89mm) bore, 13.5" OAL, 180 Grit, Silicon Carbide (SC) (GBD31218)
- FLEX-HONE TOOL BC6M18 FLEX-HONE, 0.236" (6mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC6M18)
- FLEX-HONE TOOL CHC55M18 FLEX-HONE for Chamfers, 0.217" (5.5mm) bore, 0.031-0.050 Chamfer, 180 Grit (SC) (CHC55M18)
- FLEX-HONE TOOL BC12240Z49 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Zirconia Alumina #1549 (Z49) (BC12240Z49)
- Flex-Hone Tool Honing Brushes