Shop All Honing Brushes
Flex-Hone Tool
BC100400 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC)
Mfr # BC100400
Zoro # G9929486
original price:
$53.74
19% off
new price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Abrasive Material Silicon Carbide
- Overall Length 8 in
- Abrasive Length 3 in
- Compatible Bore Diameter - Maximum 1 in
Product Information
- Brand Flex-Hone Tool
- MFR # BC100400
- Zoro # G9929486
- UPC # 843469115454
- Country of Origin United States
- Category Honing Brushes
Dimensions
Overall Length | 8 in |
Abrasive Length | 3 in |
Compatible Bore Diameter - Maximum | 1 in |
Stem Diameter | 0.23 in |
Compatible Bore Diameter - Minimum | 1 in |
Details
Item | Flexible Cylinder Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Compatible Tool Type | Brake Cylinder, Wheel Cylinder |
Primary Material Application | Stainless Steel |
Operating Speed - Maximum | 1,000 RPM |
End Marking Color | Yellow |
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 1 in, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.23 in, Abrasive Length 3 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type Brake Cylinder, Wheel Cylinder, Operating Speed - Maximum 1,000 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum 1 in, End Marking Color Yellow, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Quick-Change Disc, Aluminum Oxide, 2" dia (05539554463)
- ARC ABRASIVES Flap Wheel, AO, 1x1x1/4 In Shank, 320G (11178)
- PFERD Carbide Bur - Cylind. (Plain End), STEEL Cut - 3/8" x 3/4" x 1/4" Shank - SA-3 (24068)
- NORTON ABRASIVES Flap Wheel, Ceramic, 1" dia (66261151170)
- FLEX-HONE TOOL GBD40012 FLEX-HONE, 4.000" (102mm) bore, 13.5" OAL, 120 Grit, Silicon Carbide (SC) (GBD40012)
- FLEX-HONE TOOL BC5818 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC5818)
- FLEX-HONE TOOL BC55M240AO FLEX-HONE, 0.217" (5.5mm) bore, 8" OAL, 240 Grit, Aluminum Oxide (AO) (BC55M240AO)
- FLEX-HONE TOOL GBD712800AO FLEX-HONE, 7.500" (191mm) bore, 17.5" OAL, 800 Grit, Aluminum Oxide (AO) (GBD712800AO)
- FLEX-HONE TOOL GBD81224 FLEX-HONE, 8.500" (216mm) bore, 34" OAL, 240 Grit, Silicon Carbide (SC) (GBD81224)
- FLEX-HONE TOOL BC64M800AO FLEX-HONE, 0.252" (6.4mm) bore, 8" OAL, 800 Grit, Aluminum Oxide (AO) (BC64M800AO)
- FLEX-HONE TOOL BC112600 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 600 Grit, Silicon Carbide (SC) (BC112600)
- Flex-Hone Tool Honing Brushes