Shop All Honing Brushes
Flex-Hone Tool
08041 FLEX-HONE for Firearms For a .308 Rifle Chamber in 800 Grit Silicon Carbide
Mfr # 08041
Zoro # G1918756
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/16 in
- Grit 800
- Abrasive Material Silicon Carbide
- Grade Fine
- Hone Length 2 in
Product Information
- Brand Flex-Hone Tool
- MFR # 08041
- Zoro # G1918756
- UPC # 843469100856
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 5/16 in |
Hone Length | 2 in |
Overall Length | 12 in |
Abrasive Length | 2 in |
Stem Diameter | 0.14 in |
Details
Item | Rifle Chamber Hone |
Grit | 800 |
Abrasive Material | Silicon Carbide |
Grade | Fine |
For Use With | Chambers |
Compatible Firearm Caliber | .308 |
Operating Speed - Maximum | 1,200 RPM |
End Marking Color | Blue |
Primary Material Application | Stainless Steel |
Description
Rifle Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber .308, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 12 in, Abrasive Material Silicon Carbide, Grit 800, Operating Speed - Maximum 1,200 RPM, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Blue, Grade Fine, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/2 (46149)
- NORTON ABRASIVES Flap Disc, 5 In x 36 Grit, 7/8 (66623399148)
- ARC ABRASIVES Hook/Loop Disc, 60 Grit, 5in.Disc dia. (71-30441V)
- SUPERIOR PADS AND ABRASIVES Bristle Disc, Grade 80, Diameter 2 Inch - Yellow Color (BD2080)
- FLEX-HONE TOOL BC114400BC FLEX-HONE, 1.250" (31.8mm) bore, 8" OAL, 400 Grit, Boron Carbide (BC) (BC114400BC)
- FLEX-HONE TOOL BC10M12 FLEX-HONE, 0.394" (10mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC10M12)
- FLEX-HONE TOOL FLEX-HONE Hex Drive Shaft4 - GBD 10.5" thru 12" Heavy Duty Woodcore FLEX-HONE (SHAFT4)
- FLEX-HONE TOOL BC11824 FLEX-HONE, 1.125" (28.6mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC11824)
- FLEX-HONE TOOL BC100400 FLEX-HONE, 1.000" (25.4mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC100400)
- FLEX-HONE TOOL GB418600 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GB418600)
- FLEX-HONE TOOL BC1224 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC1224)
- Flex-Hone Tool Honing Brushes