Shop All Honing Brushes
Flex-Hone Tool
07584 FLEX-HONE for Firearms For a 9mm Pistol Chamber in 400 Grit Silicon Carbide
Mfr # 07584
Zoro # G700443081
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 23/64 in
- Grit 400
- Abrasive Material Silicon Carbide
- Grade Coarse
- Overall Length 8 in
Product Information
- Brand Flex-Hone Tool
- MFR # 07584
- Zoro # G700443081
- UPC # 843469100818
- Country of Origin United States
- Category Honing Brushes
Dimensions
Bore Dia. | 23/64 in |
Overall Length | 8 in |
Hone Length | 13/16 in |
Abrasive Length | 13/16 in |
Stem Diameter | 0.13 in |
Details
Item | Pistol Chamber Hone |
Grit | 400 |
Abrasive Material | Silicon Carbide |
Grade | Coarse |
For Use With | Chambers |
Compatible Tool Type | CNC Machine, Drill, Drill Press |
End Marking Color | Yellow |
Primary Material Application | Stainless Steel |
Compatible Firearm Caliber | 9 mm |
Description
Pistol Chamber Hone, Compatible Bore Diameter - Maximum Not Applicable, Compatible Firearm Caliber 9 mm, Stem Diameter 0.13 in, Abrasive Length 13/16 in, Overall Length 8 in, Abrasive Material Silicon Carbide, Grit 400, Compatible Tool Type CNC Machine, Drill, Drill Press, Primary Material Application Stainless Steel, Compatible Bore Diameter - Minimum Not Applicable, End Marking Color Yellow, Grade Coarse, Stem Marking Color Not Applicable
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide Bur, Inverted Cone, 3/4, 1/4 Shank (310-002230)
- NORTON ABRASIVES Sanding Belt, Coated, Ceramic, 80 Grit, Coarse, Blaze R980P, Blaze (69957346105)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, Garnet, PK25 (07660701581)
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 36 Grit, Extra Coarse, Zirconia Alumina, BlueFire R884P (78072750138)
- FLEX-HONE TOOL BC218320BC FLEX-HONE, 2.125" (54mm) bore, 8" OAL, 320 Grit, Boron Carbide (BC) (BC218320BC)
- FLEX-HONE TOOL GB418600 FLEX-HONE, 4.125" (105mm) bore, 13.5" OAL, 600 Grit, Silicon Carbide (SC) (GB418600)
- FLEX-HONE TOOL BC1224 FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 240 Grit, Silicon Carbide (SC) (BC1224)
- FLEX-HONE TOOL BC5M18 FLEX-HONE, 0.197" (5mm) bore, 8" OAL, 180 Grit, Silicon Carbide (SC) (BC5M18)
- FLEX-HONE TOOL BC12170200CD FLEX-HONE, 0.500" (12.7mm) bore, 8" OAL, 170/200 Mesh Grit, Diamond (CD) (BC12170200CD)
- FLEX-HONE TOOL BC3412 FLEX-HONE, 0.750" (19.1mm) bore, 8" OAL, 120 Grit, Silicon Carbide (SC) (BC3412)
- FLEX-HONE TOOL 08263 FLEX-HONE for Firearms For a .410 Shotgun Barrel in 400 Grit Silicon Carbide (08263)
- Flex-Hone Tool Honing Brushes