Shop All Automotive Polisher Accessories
Flex
Carrying Case, 18" x 10" x 8" Size
Mfr # 991100
Zoro # G0959301
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With SD-CT
- Size 18 in x 10 in x 8 in
- Application Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact.
- Type Dust Free
- Material Canvas
Product Information
- Brand Flex
- MFR # 991100
- Zoro # G0959301
- UPC # 877505016627
- Country of Origin China
- Category Automotive Polisher Accessories
Dimensions
Size | 18 in x 10 in x 8 in |
Overall Height | 18 in |
Overall Length | 10 in |
Overall Width | 8 in |
Details
For Use With | SD-CT |
Item | Carrying Case |
Application | Automotive Chassis, Heavy Industrial Applications Where The Ptfe Additive Acts As An Additional Lubrication Barrier Against Metal-to-Metal Contact, Industrial - Machinery Tools, Overhead Garage Door Channels, Fan Motors, Slides, Gearsmarine - Cables, Couplings, Gears, Hitches, Winchesautomotive - Hinges, Electrical Antennas, Latches, Springs, Coilsresidential - Implements, Door Channels, Slides, Locksfood Service - All Areas Without Direct Food Contact. |
Type | Dust Free |
Material | Canvas |
Characteristics | 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible |
Compatible with Manufacturer Model Number | PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150 |
Compatible with Manufacturer Part Number | PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150 |
Compatible Manufacturer Part Number | PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150 |
Compatible with Manufacturer Model Number [NEW] | PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150 |
Compatible Manufacturer Model Number | PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150 |
Features | Storage and Protection with Side Pouches |
Product Type | Carrying Case |
For Use with Mfr. Model Number | PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150 |
For Use With Mfr. Model Number | PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150 |
Description
Carrying Case, Product Type Carrying Case, Overall Length 10 in, Overall Width 8 in, Material Canvas, Compatible with Manufacturer Model Number PE 8-4 80, PE 14-2 150, XC 3401, XFE 7-15 150, Features Storage and Protection with Side Pouches, Overall Height 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (3303A)
- DAYCO 88-91 Mtd/Whitoutprol Industrl V-Belt, Ap45 (AP45)
- CURT Hand Winch, 900 lb., 6-1/2" Handle (29423)
- TECNIQ Red Low Profile Stt Red Lens (TQ T10-RR00-1)
- FLEX Polishing Pad, 6-1/4" Size, Foam, White (651150)
- FLEX Polishing Pad, 6-1/4" Size, Foam, Blue (651100)
- FLEX Polishing Pad, 6-1/4" Size, Foam, Red (651250)
- HTI 8 Hd Orange Heavy Cut Slant Foam (HB 800)
- SHURHOLD Replacement 6" Dual Action Polisher PRO Backing Plate (3530)
- ZORO SELECT Compound Pad, 8 In, Foam (12U072)
- CHEMICAL GUYS 5.5" HEX-LOGIC PAD -RED PERFECTION ULTRAFINE WAX & SEALANT FINISHING P (BUFX_107HEX5)
- Flex Automotive Polisher Accessories