Shop All Engine Components
Flex-A-Lite
FLEXALITE 33054 Variable Speed Controllers
Mfr # F21-33054
Zoro # G604075531
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Flex-A-Lite
- MFR # F21-33054
- Zoro # G604075531
- UPC # 88657330541
- Country of Origin China
- Category Engine Components
Description
Flex-a-lite variable speed controllers attach on or near the electric fan, sensing coolant temperature via a radiator probe or temperature sending unit. They set fan speed from 60 to 100 percent, depending on the built-in thermostat's setting. The thermostats have a range of 160-220 degrees f. The variable speed controllers allow greater control over engine temperature, which helps to reduce charging spikes and current load on the charging system. They keep the fans running for 30 seconds after your vehicle is turned off.
Specifications- Thermal Switch Style - Adjustable fan control kit
- Sending Unit Style - Radiator probe
- Sending Unit Included
- Fan Quantity - Dual
- Adjustment Range (F) - 155-240 degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEA-DOG Quarter-Turn Textured Deck Plate w/Internal Collar - White - 8" (336382-1)
- OTC Elecric Pump, 115V, 3W Valve (4062)
- UWS 60" Single Topside Truck Tool Box, Black (EC40032)
- LUVERNE 60 INCH GRIP STEPS BOARD(BRKTS SOLD SEP) (415060)
- FLEX-A-LITE Flex-A-Lite FLE33095 Electric Fan Controller with Relay Screw-In Probe (FLE33095)
- SPC PERFORMANCE SPC Performance 67095 Rear EZ Arm XR Adjustable Control Arm with Ball Joint for 2004-2008 Acura TL (67095)
- DORMAN Headlamp Knob, 76897 (76897)
- DEA MOUNTS Engine Torque Strut Mount, A7238 (A7238)
- DORMAN 555-016 Steel Cup Expansion Plug 15/16 In., Height 0.380 (555-016)
- GO POWER! Go Power GPO82740 12V 250A Hour Lithium Battery (GPO82740)
- BULLDOG WINCH Bulldog Winch BDG20216 20 ft. Standard Series Hand Controller with 3 Prong Push in Plug (BDG20216)
- Flex-A-Lite Engine Components