Shop All General Hand Tool Kits
Fleming Supply
Tool Kit, 102 Heat-Treated Pieces with Carrying Case, Essential Steel Hand Tool and Basic Repair Set
Mfr # 912089IYL
Zoro # G601778329
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10.75
- Width 8
- Height 2.25
- Weight 3.39
Product Information
- Brand Fleming Supply
- MFR # 912089IYL
- Zoro # G601778329
- UPC # 194189584151
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Length | 10.75 |
Width | 8 |
Height | 2.25 |
Details
Weight | 3.39 |
Description
Take on any home improvement or hobby project with the 102 Piece Tool Set by Fleming Supply. The set is ideal for basic home repairs, assembling pre-fabricated furniture and DIY projects in apartments and dorms and for first-time homeowners. The hard plastic carrying case has ample room for all the tools and accessories included in this set for easy storage and is durable for worry-free travel. Each tool is made of heat-treated steel for strength and durability to ensure that this set will stand up to daily use and last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 14-256 Shovel, Round Point 27" D Wood Handle (14-256)
- GS TOOLING 5/8" Diameter x 5/8" Shank 6-Flute Regular Length Typhoon Red Series Carbide End Mills (101066)
- DRILL AMERICA 11/64"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX611/64)
- KO-KEN Hinge Handle 600mm Plastic Handle 1/2 Sq. Drive (4768J-600)
- FLEMING SUPPLY Fleming Supply 16 Piece Precision Jewelers Tool Set with Case (973248TJR)
- FLEMING SUPPLY Household Hand Tools, 65-piece Tool Set, Includes Hammer, Adjustable Wrench, Screwdriver Set, Pliers (470345VZX)
- FLEMING SUPPLY 15-piece Fleming Supply Household Tool Kit in Carry Case-Hammer, Pliers, Wrench, Screwdriver (685322KJK)
- FLEMING SUPPLY 16-piece Watch Repair Kit, DIY Tool Set for Watches Repair with Screwdrivers, Spring Remover, Tweezers (826132ESB)
- FLEMING SUPPLY Fleming Supply 86 Piece Hand Tool Kit with a Roll Up Carry Case for Household and Auto Repairs (448623GWK)
- FLEMING SUPPLY 144-piece Watch Repair Kit Tool Set for Watches Including Opener, Watch Holder, Link Remover and Case (221373TPD)
- TENG TOOLS TC187 187 Piece Mega Rosso Mechanics Tool Kit (TC187)
- Fleming Supply General Hand Tool Kits