Shop All Spring Return Hose Reels
Fleming Supply
Retractable Air Hose Reel, 3/8-inch x 100ft Rubber Hose with 300 PSI Max, Wall, Ceiling
Mfr # 761791FMG
Zoro # G001777540
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Fleming Supply
- MFR # 761791FMG
- Zoro # G001777540
- UPC # 194189523242
- Country of Origin China
- Category Spring Return Hose Reels
Description
The Retractable Air Hose Reel from Fleming Supply has a 100-foot long professional grade 3/8-inch rubber hose that is rated at 300 PSI. You can mount this air compressor hose reel to the wall, floor or ceiling with its durable steel constructed bracket and its adjustable guide arm. Whether you have a home garage or a mechanics shop, the auto-rewind and ratcheting system of this extra-large reel will prevent you from kinks, binds and snags while on the job.
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
- DIXON Air King Hose, End, 1" (GAM11)
- FESTO Clevis Foot CRLMC-40 (CRLMC-40)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-08FJX TEE (6600-08-08-08)
- BURNDY Hydraulic Self Contained Crimp Tool (Y750HSXT)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (UR7925 OLB)
- SPEEDAIRE Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (437J21)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-550-BXN)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (EN-N-335)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (TMPL-N-450)
- COXREELS 3/4" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-575)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (EZ-THPL-1100)
- Fleming Supply Spring Return Hose Reels