Shop All Dollies
Fleming Supply
Multi-Purpose Dolly With 8 feet, Locking Swivel Wheels, Levels and Adjustable Base for Moving Washer
Mfr # 425333XZB
Zoro # G701776034
original price:
$46.45
28% off
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Width 17.25
- Length 17.25
- Weight 9.4
Product Information
- Brand Fleming Supply
- MFR # 425333XZB
- Zoro # G701776034
- UPC # 194189640277
- Country of Origin China
- Category Dollies
Dimensions
Height | 5 in |
Width | 17.25 |
Length | 17.25 |
Details
Weight | 9.4 |
Description
The Fleming Supply Adjustable Dolly is constructed using high quality materials for durability and will help transport heavy or bulk items with ease. With the resizable base and locking swivel wheels, this roller makes it easy to move washers, dryers, refrigerators, or other appliances and furniture without straining your back or joints. The sturdy stainless steel frame covered by polypropylene plastic can support up to 1,100 pounds, making it ideal for use at home, in the garage, or in the office.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFFS Manual Hand Crank Roll-Up Mesh Door, 9Ftx10Ft (G1MM9-10)
- ZORO SELECT Post Sleeve, 60In H, Yellow with Red Tape (4502YR)
- WESCO Strap/Handle Assembly (150303)
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (083214PSU)
- FLEMING SUPPLY Fleming Supply Portable Moving Dolly Rolling Square Cart with Wheels for Appliances and Furniture (239370AJX)
- FLEMING SUPPLY Multi-Purpose Dolly With 4 feet, Locking Swivel Wheels, Levels and Adjustable Base for Moving Washer (770498UKS)
- FLEMING SUPPLY Fleming Supply Movers Dolly - 1000 lb. Capacity (440231QIQ)
- MARTIN TOOLS SPROCKET & GEAR DOLLY WEDGE (MT1065)
- ZORO SELECT General Purpose Dolly, 500 lb. (10Z906)
- VESTIL Black All Terrain Eight Wheel Dolly 1400 lb Capacity (ALL-T-D8W-1400)
- ORBIS Food Service Dolly, 400 lb. (NPL701 Dolly)
- Fleming Supply Hand Trucks & Dollies