Shop All Cable Trays
Fleming Supply
J Channel Desk Cable Organizer, 10 White Raceway, Cord Cover Management Kit for Desks, Offices
Mfr # 201518VYW
Zoro # G601776844
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17
- Height 5.2
- Width 5
- Weight 3.75
Product Information
- Brand Fleming Supply
- MFR # 201518VYW
- Zoro # G601776844
- UPC # 194189593009
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 17 |
Height | 5.2 |
Width | 5 |
Details
Weight | 3.75 |
Description
Extra-strength tape included in each kit. Do not worry about your raceways falling off your desk or wall after just a week. We have included an extra strength self-adhesive tape that is twice as wide and much stronger than similar products on the market today! Each package contains 2 complete sets totaling ten 16 inch channels. That's 160-in of cable raceways. Whether you will be running your cords horizontally or vertically the shorter channels help make installation easy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN VERSARACK, 41.811 x20.905 x24.291, Black, Steel (E19SWM20U24)
- BRYANT Straight Blade Device, Receptacles, Single, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Blk (5661BLK)
- GE Molded Case Circuit Breaker, THQL Series 15A, 1 Pole, 120/240V AC (THQL1115)
- LITTELFUSE Midget Fuse, KLKD Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KLKD008)
- FLEMING SUPPLY Fleming Supply D Shaped Floor Cord Cover, 10-feet Black Cable, Wire Protector, Tripping Hazard, White (170131WLC)
- FLEMING SUPPLY Fleming Supply Wire Organizer Tray- Set of Two 16 inch Cable Raceways for Office Cord Management (555831HML)
- FLEMING SUPPLY J Channel Desk Cable Organizer, 5 Gray Raceway, Cord Cover Management Kit for Desks, Offices (234675XBR)
- FLEMING SUPPLY Fleming Supply D Shaped Floor Cord Cover, 10-feet Black Cable, Wire Protector, Tripping Hazard, Black (810472KNQ)
- FLEMING SUPPLY Fleming Supply Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors (496519XHQ)
- FLEMING SUPPLY Fleming Supply Cord Concealer Kit - 6 Cable Raceways, Elbows and T Connectors (White) (231832XAV)
- HAMMOND N12 Wireway, Cover Plate, Fits 6 x 6, Steel/Gray (1487DH)
- Fleming Supply Cable Trays