Shop All Cable Protectors
Fleming Supply
Floor Cord Protector Cover Cables, Wires, 3 Channel for Sidewalks/Walkways, Home/Office Brown, 4-feet
Mfr # 929959HGI
Zoro # G301776830
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.5
- Width 9.5
- Height 3.5
- Weight 3.04
Product Information
- Brand Fleming Supply
- MFR # 929959HGI
- Zoro # G301776830
- UPC # 194189591289
- Country of Origin China
- Category Cable Protectors
Dimensions
Length | 9.5 |
Width | 9.5 |
Height | 3.5 |
Details
Description
The 4-foot Floor Cord Protector is the perfect solution to cover your cables, cords, or wires. This 3-channel floor cord protector is great inside and outside to protect against tripping hazards and workplace accidents. Flexible PVC material is designed to mimic rubber and can be cut for a custom fit and unrolls easily. Each channel can be easily cut open with a knife or scissors before inserting cables. Three channels are large enough for most power cords, ethernet, CAT5, and CAT6 cables.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 100 ft, Outside Dia.: 0.394 in (16Y256)
- GENSPEED Category Cable, Unshielded, White Jacket (7131901)
- ZORO SELECT 50 ft. 12/3 Extension Cord SJTW (5XFP4ID)
- SQUARE D Molded Case Circuit Breaker, JJM Series 250A, 3 Pole, 600V AC (JJM36250)
- ELECTRIDUCT Home and Office Small Drop Over Acc.- Left Turn (Yellow) (DO-ED-SM-T-LT-SY)
- D-LINE Hinge and Click Lock, Adhesive, PVC (US/5FT2010W)
- ELECTRIDUCT Extreme Rubber Cable Protectors - RPS (CP-RPS-517-YL)
- ULTRATECH Ultra-Sidewinder, Large 3 ft. System, ABS (1842)
- KABLE KONTROL Rubber Duct Floor Cord Cover - 10 Ft Roll - Black (FC7386)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- HELI-TUBE 3/8 In. OD X 50FT Purple Polyethylene Spiral Wrap (HT 3/8 C PU-50)
- Fleming Supply Cable Protectors