Shop All Floor & Wall Safes
Fleming Supply
Fleming Supply Security Wall Safe, Electronic Digital Lock Box, Keypad, 3 Shelves, 2 Override Keys
Mfr # 431379NXH
Zoro # G201776053
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 38.1 lb
- Outside Height 8 in
- Outside Width 23 in
Product Information
- Brand Fleming Supply
- MFR # 431379NXH
- Zoro # G201776053
- UPC # 194189523426
- Country of Origin China
- Category Floor & Wall Safes
Dimensions
Outside Height | 8 in |
Outside Width | 23 in |
Details
Item | Wall Safe |
Net Weight | 38.1 lb |
Description
The Security Wall Safe from Fleming Supply will keep your valuables carefully locked away. This compact steel safe offers 0.58-cubic-foot of interior space and 3 shelves that will accommodate a wide range of personal items, including legal documents, passports, jewelry, cash and more. The contents of the lock box are hidden behind a two bolt, pry resistant steel door that requires the manual override keys or programming 3-8-digit passcode of your choice to open the electronic locking mechanism. The safe also comes with predrilled holes and hardware to mount it in between two studs in the wall and has a 1-inch frame around it to conceal the cut drywall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Dark Gray (U3888-1A-HG)
- DURHAM MFG Compartment Box with 24 compartments, Plastic, 2-5/16" H x 13-1/8 in W (LPADJ-CLEAR)
- HALLOWELL 16 ga. ga. Galvannealed Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HWG6CC0478-4CL)
- PRESA 6 in Zinc-Plated Steel Pegboard Hooks for 1/4 in Pegboards, 50 pcs (CP40008-50PK)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.7 Cubic Feet and 2 Manual Override Keys (229563OIR)
- FLEMING SUPPLY Fleming Supply Fireproof Electronic Digital Safe (233186VKT)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 2.5 Cubic Feet and 2 Manual Override Keys (449638IFJ)
- FLEMING SUPPLY Fleming Supply Security Wall Safe, Electronic Digital Lock Box, Keypad, 3 Shelves, 2 Override Keys (971246YQA)
- FLEMING SUPPLY Fleming Supply Digital Electronic Safe with Keypad, 1.8 Cubic Feet and 2 Manual Override Keys (987071DAL)
- MESA SAFE CO Hotel Safe, 1.2 cu ft, 35 lb, Not Rated Fire Rating (MHRC916E-BLK)
- HONEYWELL Fire Rated Security Safe, 2.87 cu ft, 54.5 lb, Not Rated Fire Rating (5107)
- Fleming Supply Floor & Wall Safes