Shop All Tool Boxes
This Product is Discontinued
Fleming Supply
Fleming Supply 2-in-1 Portable Rolling Toolbox, Mobile Workshop, Folding Handle, Stackable Organizer (Discontinued)
Mfr # 510302TPA
Zoro # G801776729
This Product is Discontinued
Key Features
- Width 10
- Height 24.5
- Length 17.5
- Weight 13.71
Product Information
- Brand Fleming Supply
- MFR # 510302TPA
- Zoro # G801776729
- UPC # 194189521101
- Country of Origin China
- Category Tool Boxes
Dimensions
Width | 10 |
Height | 24.5 |
Length | 17.5 |
Details
Weight | 13.71 |
Description
The 2-in-1 Portable Rolling Toolbox from Fleming Supply has two detachable storage containers stacked together, creating a mobile work center for offsite jobs. The top toolbox has a removable tray and 24 compartments for organizing smaller items while the lower bin is deeper, offering storage for power tools, along with a larger removable tray inside. With 4.2-inch wheels, a folding handle, dual latches, and 6 exterior hooks for extension cords, locks, or rolls of tape, this rolling tool chest will keep everything you need to complete a task within reach!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.