Shop All Cordless Drills
Fleming Supply
Fleming Supply 12V Lithium Ion 75 Pc 2 Speed Drill and Accessory Tool Set
Mfr # 109843FCR
Zoro # G101778331
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.75
- Length 11
- Width 12.5
- Weight 6.39
Product Information
- Brand Fleming Supply
- MFR # 109843FCR
- Zoro # G101778331
- UPC # 194189584243
- Country of Origin China
- Category Cordless Drills
Dimensions
Height | 3.75 |
Length | 11 |
Width | 12.5 |
Details
Weight | 6.39 |
Description
The Fleming Supply 75 piece 12V Lithium Ion 2 speed drill set makes it easy to tackle DIY and household tasks. This drill comes with an LED light to illuminate what you're working on, that is activated when the trigger is pulled. This lightweight 0.375 inch drill offers 2 speeds with 18 variable settings, a battery power indication light and is ideal for all your projects inside or outside of your home. The Lithium Ion Battery holds a charge for up to 18 months. This 75 piece kit includes a rugged and sturdy case that is ideal for storage and portability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Ultra Sharp Snap-Off Blade, 18mm W, PK100 (LBB/CP100)
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 0 Pockets (5105-20)
- KIPP Adjustable Handle With Push Button, Size: 1, 1/4-20, Plastic Black, Comp: Steel, Button: Red (K0269.711A2)
- HUOT Spray Bottle Holder, 24 oz., 2 Capacity (14752)
- FLEMING SUPPLY Fleming Supply 20V Lithium Ion Cordless Drill Set (922487DSJ)
- FLEMING SUPPLY Fleming Supply Cordless Drill and 3.6V Driver Set, 74-piece Bits, 2 12V Batteries, Charger, Case (664650ZSD)
- FLEMING SUPPLY 89-Piece Fleming Supply Cordless Drill Bits Tool Set, Wire Brush Wheels, Router, Grinding, Polishing (940928GOT)
- MAKITA 1/2 in, 18V DC Cordless Drill (XFD131)
- MAKITA DRILL 1/3" SPADE HANDLE 8.5AMP 600RPM (MPDS4011)
- MILWAUKEE TOOL Drill and Battery, 18V DC, 1,500 RPM (2809-20, 48-11-1865)
- INGERSOLL-RAND DRILL/DRIVER 3/8" (IRD1130)
- Fleming Supply Cordless Drills