Shop All Blankets
Fleming Supply
Electric Car Blanket, Heated 12V Travel Throw-Fleece, 3 Settings, Road Trips, Camping (Gray)
Mfr # 503918HDO
Zoro # G601704915
product price: $42.29
/ea
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40
- Length 55
- Weight 2.65
- Height 0.05
Product Information
- Brand Fleming Supply
- MFR # 503918HDO
- Zoro # G601704915
- UPC # 194189639967
- Country of Origin China
- Category Blankets
Dimensions
Width | 40 |
Length | 55 |
Height | 0.05 |
Details
Weight | 2.65 |
Description
Stay warm this winter with the Electric Car Blanket by Fleming Supply-the perfect cold weather accessory for your car or emergency kit. The heated blanket plugs right in to your cigarette lighter and with a 96-inch cord, this 12-volt fleece throw can even reach backseat passengers. Equipped with 3 different heat settings and an auto shutoff feature, you can ride in warmth and comfort without fear of your blanket overheating. The blanket is also conveniently machine washable for easy care and cleaning. Great for cars, trucks, SUV's and RV's, this heated throw will keep you warm while you travel, making it ideal for road trips, tailgating or camping!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Table Leg, 28 in (710 mm), Brushed Nickel (620710175)
- HON BlackPillow-Soft 2090 Series Nano-Tex Executi, 26.25"W47"H, Loop, PolyesterSeat, 2090Series (H2091.H.CU10.T)
- CUSTOM MOLDED PRODUCTS Custom Molded Products 25503510500 1.5 in. Brilliant Wonders LED Light DN Fiber Glass Fit (25503510500)
- SUNFLOWER Sunflower ADC-90Q White Down Alternative Comforter - Full & Queen; 90 x 90 in. (ADC-90Q)
- FLEMING SUPPLY 7.1-pound Furniture and Appliance Moving Blanket, Heavy Duty Quilted Movers Utility Textile Pad (789969YDY)
- FLEMING SUPPLY Electric Car Blanket with 12-volt Polar Fleece Travel Throw for Car, Truck and RV for Cold Weather (424231XJE)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Cars, Trucks (Green/Black) (914405MHG)
- FLEMING SUPPLY Quilted Moving Blanket- Protect and Cover Furniture, Cars, and Belongings- Heavy Duty Padding (450083OPD)
- FLEMING SUPPLY Electric Car Blanket with 12-volt Polar Fleece Travel Throw for Car, Truck and RV for Cold Weather (587306LNC)
- FLEMING SUPPLY Set of 12 Moving Blanket, Dual Layer, Padded for Protecting Furniture, Storage, Shipping (776696HQT)
- R & R TEXTILE Fleece Blanket, Full, 80 x 90 In. (X52001)
- Fleming Supply Blankets