Shop All Parts Cabinets with Drawers
Fleming Supply
44 Drawer Storage Plastic Organizer with 12 Large and 32 Small Compartments for Desktop /Wall Mount
Mfr # 599134CKD
Zoro # G701777185
product price: $45.55
/ea
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.3
- Length 19.875
- Height 15.55
- Weight 7.8
Product Information
- Brand Fleming Supply
- MFR # 599134CKD
- Zoro # G701777185
- UPC # 194189584458
- Country of Origin China
- Category Parts Cabinets with Drawers
Dimensions
Width | 6.3 |
Length | 19.875 |
Height | 15.55 |
Details
Item | Compartment Cabinet |
Number of Drawers | 44 |
Weight | 7.8 |
Description
The 44 Drawer Storage Cabinet by Fleming Supply is an excellent organizational solution for your garage, home, or office. Constructed from strong and durable polypropylene, these see-through storage drawers are made to last. The container is portable and can be used on tables, countertops or desks, and is also wall mountable. With 12 large and 32 small compartments, you can easily store and organize anything from parts, hardware, office supplies, fishing tackle, crafting materials, beads, makeup, jewelry and more! It's the perfect option to keep your gear or accessories neatly sorted and tidy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Orange, 14 in L (SSB443OR)
- CLOSETMAID Support Closet Rod Resin White (5629)
- LITTLE GIANT 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (SSLP3-A-3060)
- GLOBAL INDUSTRIAL Locker Number Plate Kit - Numbered 300-499, 200PK (652718)
- FLEMING SUPPLY 12 Drawer Storage Plastic Organizer with 4 Large and 8 Small Compartments for Desktop or Wall Mount (874432ZZV)
- FLEMING SUPPLY Fleming Supply 41 Compartment Hardware Storage Box (389527VYZ)
- QUANTUM STORAGE SYSTEMS Parts Cabinet With Drawers with 8 Drawers, polypropylene, 11-3/4 in W x 11-3/8 in D (QIC-83BL)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 11 3/4 in W x 11 in H x 12 1/4 in D (001-95)
- AKRO-MILS Compartment Box with 26 Drawers, Polymer; Plastic, 20" W x 10.3" H x 6.4" D (AKM10126)
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 17 in H x 12 1/4 in D (031-95)
- AKRO-MILS Drawer Bin Cabinet W/ 15 Drawers, Gray, Steel/Polystyrene, 17 in W x 11 in H x 11 in D (19715)
- Fleming Supply Parts Cabinets with Drawers