Shop All Cordless Drills
Fleming Supply
20V Cordless Drill with Rechargeable Lithium-Ion Battery, 89 Piece Accessory Set Portable Power Tool
Mfr # 205441AQR
Zoro # G901778180
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13
- Weight 9.35
- Height 14
- Length 4.25
Product Information
- Brand Fleming Supply
- MFR # 205441AQR
- Zoro # G901778180
- UPC # 194189584366
- Country of Origin China
- Category Cordless Drills
Dimensions
Width | 13 |
Height | 14 |
Length | 4.25 |
Details
Weight | 9.35 |
Description
Never be left without the proper tool for the job with the 20V Lithium-Ion Cordless Drill and 89 Piece Accessory Set by Fleming Supply The accessory set has everything from 1 and 2-inch driver bits, wood and masonry drill bits, brushes to grinding and polishing wheels. The drill itself is powered by a 20 Volt Lithium-Ion battery that gives a longer use time and holds a charge better than Nickel-Cadmium batteries. The handle is ergonomic and comes with a rubberized coating to enhance comfort and reduce user fatigue. The screw gun has a 0.375 inch keyless chuck for fast, convenient bit installation and removal and 21+1 torque settings for precision drilling and driving in any material. The entire kit comes in a hard plastic carrying case to keep the accessories organized and make the kit ideal for travel. The drill comes with a belt clip for easy access while working on ladders or on projects that sometimes require two hands. The built-in LED light turns on when the trigger is pressed, providing extra light in dim areas. The drill has an overload-overheat shut-off feature to keep you safe when the drill is made to work under an excessive load. Includes: 12x 2 inch Driver Bits: 3x Slot Bits: 4, 5, 6; 3x Philips Bits: PH1, PH2, PH3; 3x Pozidriv Bits: PZ1, PZ2; 3x Torx BitsT15, T20, T25; 21, 1 inch Driver Bits: 4x Slot Bits: 3, 4, 5, 6; 4x Philips Bits: PH0, PH1, PH2, PH3; 4x Pozidriv Bits: PZ0, PZ1, PZ2, PZ3; 6x Torx Bits T10, T15, T20, T25, T27, T30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14 x 1.75 HSS Plug Tap and 31/64in HSS 1/2in Shank Drill Bit Kit (POUMS14X1.75)
- SEYMOUR MIDWEST 18" Machete Sheath (41719)
- HOUGEN 59/64 in. X 2 in. 12,000-Series Annular Cutter (12025)
- WERA Metal Ratchet Set, 1/4" Drive, Metric, 2 (05004018001)
- FLEMING SUPPLY 89-Piece Fleming Supply Cordless Drill Bits Tool Set, Wire Brush Wheels, Router, Grinding, Polishing (940928GOT)
- FLEMING SUPPLY Fleming Supply Cordless Drill and 3.6V Driver Set, 74-piece Bits, 2 12V Batteries, Charger, Case (664650ZSD)
- FLEMING SUPPLY Fleming Supply 20V Lithium Ion Cordless Drill Set (922487DSJ)
- BOSCH 3/8 in, 12V DC Cordless Drill, Battery Included (PS31-2A)
- DEWALT Cordless Drill (DCD794D1)
- MILWAUKEE TOOL M18 Cordless Right Angle Drill (2615-20)
- BOSCH 3/8 in, 12V DC Cordless Drill (PS31-2A+BAT415)
- Fleming Supply Cordless Tools