Shop All Stacking Chairs
Flash Furniture
Yellow Plastic Stack Chair, PK5
Mfr # 5-RUT-238A-YL-GG
Zoro # G7155922
product price: $282.99
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Style Stacking Chair
Product Information
- Brand Flash Furniture
- MFR # 5-RUT-238A-YL-GG
- Zoro # G7155922
- UPC # 889142521211
- Country of Origin China
- Category Stacking Chairs
Details
Color | Yellow |
Style | Stacking Chair |
Description
Provide comfortable seating in your lobby, cafeteria, breakroom, auditorium or office with this appealing sled base stack chair. Plastic stack chairs are popular chairs for temporary or permanent seating solutions and are ready-to-use with a fully assembled design. The gray powder coated sled base chair is stylish enough to be used as your modern dining chair and are easy to clean. Create an engaging atmosphere by using different colors in your training room or open workspace. Working in open industrial style offices can be distressing, adding colorful stack chairs around collaborative tables can make the space fun and inviting. These stackable guest chairs are designed to withstand constant use to keep up with the daily demands of your business. For transporting efficiency acquire our steel stack chair dolly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Ocean, 120 in wide x 60 in high (BG-WW-OCN-120)
- OSBORNE WOOD PRODUCTS 6 x 4 1/2 x 3 1/4 Ball & Claw Center Foot in Alder (6162A)
- ALERA Bow Front Desk, 41-3/8" D, 71" W, 29-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA227236MC)
- REGENCY Leather Executive Chair, 20" to 23", Fixed Arms, Mahogany/Black (9099LBK)
- FLASH FURNITURE Stack Chair, Plastic, Blue, Ergonomic Shell (RUT-EO1-BL-GG)
- FLASH FURNITURE Black Stack Chair-Chrome Frame (5-RUT-188-BK-CHR-GG)
- FLASH FURNITURE Advantage Charcoal Gray Discount Church Chair, 21" Wide (EPCHT-111)
- FLASH FURNITURE Advantage Black Marble Discount Church Chair, 21" Wide (EPCHT-117)
- FLASH FURNITURE Commercial Black Restaurant Stack Chair (TLH-015C-BK-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 17.25" H (RUT-288-BK-GG)
- FLASH FURNITURE Red Metal Stack Chair (CH-31230-RED-WD-GG)
- Flash Furniture Seating